GATES
GATES
28C4266
GATES GATES
Description
28C4266 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE C12
Belt, Variable Speed; 31 Degree Angle; 42.657" Belt Pitch Length; 1-9/32" Belt Width; 43-7/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
98231052
BDI #
20914094
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28C4266/p/20914094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.268
EAN
0770075683148
Product Group - BDI
M02356
Belt Series
31 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.59
Long Description
Belt, Variable Speed; 31 Degree Angle; 42.657" Belt Pitch Length; 1-9/32" Belt Width; 43-7/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Pitch Length
42.657 Inch | 1083.488 Millimeter
Belt Width
1.281 Inch | 32.537 Millimeter
Belt Outside Length
43.875 Inch | 1114.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh