GATES
GATES
28X9-1060
GATES GATES
Description
GATES 28X9-1060
Belt, Variable Speed; 26 Degree Angle; 1060MM Pitch Length; 28MM Belt Width; 1116.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
28X9-1060
BDI #
1101904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28X9-1060/p/1101904
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.67902
Long Description
Belt, Variable Speed; 26 Degree Angle; 1060MM Pitch Length; 28MM Belt Width; 1116.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
1.102 Inch | 28 Millimeter
Belt Outside Length
43.959 Inch | 1116.55 Millimeter
Belt Pitch Length
41.732 Inch | 1060 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


