GATES
GATES
28X9-650
GATES GATES
Description
GATES 28X9-650
Belt, Variable Speed; 26 Degree Angle; 650MM Pitch Length; 28MM Belt Width; 706.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
28X9-650
BDI #
1101910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28X9-650/p/1101910
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.4299
Long Description
Belt, Variable Speed; 26 Degree Angle; 650MM Pitch Length; 28MM Belt Width; 706.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
25.591 Inch | 650 Millimeter
Belt Outside Length
27.817 Inch | 706.55 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


