https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
GATES
GATES
28X9-850
GATES GATES
Description
GATES 28X9-850
Belt, Variable Speed; 27 Degree Angle; 850MM Belt Pitch Length; 28MM Belt Width; 906.549MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
28X9-850
BDI #
1408378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28X9-850/p/1408378
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.252
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Multi-Speed
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 27 Degree Angle; 850MM Belt Pitch Length; 28MM Belt Width; 906.549MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
33.465 Inch | 850 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Belt Outside Length
35.691 Inch | 906.549 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

