GATES
								GATES
							
						
					28X9-900
				 
				GATES GATES
Description
						
                            
								GATES 28X9-900
Belt, Variable Speed; 26 Degree Angle; 900MM Pitch Length; 28MM Belt Width; 956.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
                         	Part #
	                    
	                      	28X9-900
							BDI #
						
	                      	1101914
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/28X9-900/p/1101914
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				0.266
					Product Group - BDI
				M02354
					Belt Series
				
					26 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Fabric
			Other Features
				
					Neoprene Rubber Body | Flex-Bonded Tensile Cord
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Variable Speed
			Manufacturer URL
				
					https://www.gates.com
			Weight / LBS
				
					0.58643
			Long Description
				
					Belt, Variable Speed; 26 Degree Angle; 900MM Pitch Length; 28MM Belt Width; 956.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
			Belt Pitch Length
				
					35.433 Inch | 900 Millimeter
			Belt Width
				
					1.102 Inch | 28 Millimeter
			Belt Outside Length
				
					37.659 Inch | 956.55 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

