DODGE
DODGE
2926V1006
DODGE DODGE
Description
2926V1006 VARIABLE SPEED BELT
Variable Speed Belt; 26 Degree Angle; 100.6" Pitch Length; 1.813" Belt Width; 101.5" Outside Length; Polyester Tensile Material
Part #
109736
BDI #
254321
Details
221.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V1006/p/254321
Your Price
$ 221.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.68
EAN
0782475080021
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 26 Degree Angle; 100.6" Pitch Length; 1.813" Belt Width; 101.5" Outside Length; Polyester Tensile Material
Belt Pitch Length
100.6 Inch | 2555.24 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Outside Length
101.5 Inch | 2578.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


