2926V400 https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
1101952 Drive Belts Variable Speed 

GATES GATES

2926V400

Description

2926V400 VARIABLE SPEED BELT

26 Degree Angle Series; Variable Speed Style; 40" Pitch Length; 1-13/16" Width; 40.8" Outside Length; Polyester Tensile Material

Part #

98040759

BDI #
1101952

Details

362.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 362.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1
EAN
0072053255898
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2926V400
Manufacturer Internal Number
9804-0759
Weight / LBS
2.13
Long Description
26 Degree Angle Series; Variable Speed Style; 40" Pitch Length; 1-13/16" Width; 40.8" Outside Length; Polyester Tensile Material
Belt Pitch Length
40 Inch | 1,016 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
40.8 Inch | 1,036.32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh