

GATES
GATES
2926V471
GATES GATES
Description
2926V471 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 47.1" Pitch Length; 1-13/16" Width; 48" Outside Length; Polyester Tensile Material
Part #
98000082
BDI #
1101954
Details
367.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V471/p/1101954
Your Price
$ 367.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.11
EAN
0072053255911
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2926V471
Manufacturer Internal Number
9800-0082
Weight / LBS
3.16
Long Description
26 Degree Angle Series; Variable Speed Style; 47.1" Pitch Length; 1-13/16" Width; 48" Outside Length; Polyester Tensile Material
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
48 Inch | 1,219.2 Millimeter
Belt Pitch Length
47.1 Inch | 1,196.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh