TIMKEN
TIMKEN
2926V471
TIMKEN TIMKEN
Description
2926V471 VARIABLE SPEED COG-BELT ; 101738423
26 Degree Angle; Variable Speed; 47.1" Pitch Length; 1-13/16" Belt Width; 48" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2926V471
BDI #
17058768
Details
281.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V471/p/17058768
Your Price
$ 281.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.931
EAN
0785201753367
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2926V471
Weight / LBS
2.591
Long Description
26 Degree Angle; Variable Speed; 47.1" Pitch Length; 1-13/16" Belt Width; 48" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
48 Inch | 1,219.2 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Pitch Length
47.1 Inch | 1,196.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


