TB WOODS
TB WOODS
2926V491
TB WOODS TB WOODS
Description
2926V491 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 49.1" Pitch Length; 1-13/16" Width; 50" Outside Length; Kevlar Tensile Material
Part #
2926V491
BDI #
992890
Details
536.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V491/p/992890
Your Price
$ 536.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.883
EAN
0698672792790
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2926V491
Weight / LBS
2
Long Description
26 Degree Angle Series; Variable Speed Style; 49.1" Pitch Length; 1-13/16" Width; 50" Outside Length; Kevlar Tensile Material
Belt Pitch Length
49.1 Inch | 1,247.14 Millimeter
Belt Outside Length
50 Inch | 1,270 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh