OPTIBELT
OPTIBELT
2926V686
OPTIBELT OPTIBELT
Description
2926V686 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 68.6" Pitch Length; 1-13/16" Width; 69-1/2" Outside Length; Polyester Tensile Material
Part #
2926V686
BDI #
1063089
Details
295.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V686/p/1063089
Your Price
$ 295.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.916
EAN
4014486194968
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2926V686
Long Description
26 Degree Angle Series; Variable Speed Style; 68.6" Pitch Length; 1-13/16" Width; 69-1/2" Outside Length; Polyester Tensile Material
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Pitch Length
68.6 Inch | 1,742.44 Millimeter
Belt Outside Length
69.5 Inch | 1,765.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh