TB WOODS
TB WOODS
2926V786
TB WOODS TB WOODS
Description
2926V786 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 78.6" Pitch Length; 1-13/16" Width; 79.4" Outside Length; Kevlar Tensile Material
Part #
2926V786
BDI #
992552
Details
683.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V786/p/992552
Your Price
$ 683.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.409
EAN
0698672792950
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2926V786
Weight / LBS
3.1
Long Description
26 Degree Angle Series; Variable Speed Style; 78.6" Pitch Length; 1-13/16" Width; 79.4" Outside Length; Kevlar Tensile Material
Belt Pitch Length
78.6 Inch | 1,996.44 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
79.4 Inch | 2,016.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


