TIMKEN
TIMKEN
2926V856
TIMKEN TIMKEN
Description
2926V856 VARIABLE SPEED COG-BELT ; 101738442
26 Degree Angle; Variable Speed; 85.6" Pitch Length; 1-13/16" Belt Width; 86.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2926V856
BDI #
17058786
Details
383.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V856/p/17058786
Your Price
$ 383.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.676
EAN
0785201753558
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2926V856
Weight / LBS
4.784
Long Description
26 Degree Angle; Variable Speed; 85.6" Pitch Length; 1-13/16" Belt Width; 86.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Pitch Length
85.6 Inch | 2,174.24 Millimeter
Belt Outside Length
86.4 Inch | 2,194.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


