TB WOODS
TB WOODS
2926V906
TB WOODS TB WOODS
Description
2926V906 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 90.6" Pitch Length; 1-13/16" Width; 91-1/2" Outside Length; Kevlar Tensile Material
Part #
2926V906
BDI #
987517
Details
745.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V906/p/987517
Your Price
$ 745.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.622
EAN
0698672792998
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2926V906
Weight / LBS
3.6
Long Description
26 Degree Angle Series; Variable Speed Style; 90.6" Pitch Length; 1-13/16" Width; 91-1/2" Outside Length; Kevlar Tensile Material
Belt Pitch Length
90.6 Inch | 2,301.24 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Outside Length
91.5 Inch | 2,324.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh