GATES
GATES
29C4573
GATES GATES
Description
29C4573 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE C12
Belt, Variable Speed; 32 Degree Angle; 45.728" Belt Pitch Length; 1.288" Belt Width; 46.902" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
98231073
BDI #
20914134
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/29C4573/p/20914134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.24
EAN
0770075691402
Product Group - BDI
M02356
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.53
Long Description
Belt, Variable Speed; 32 Degree Angle; 45.728" Belt Pitch Length; 1.288" Belt Width; 46.902" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
46.902 Inch | 1191.311 Millimeter
Belt Pitch Length
45.728 Inch | 1161.491 Millimeter
Belt Width
1.288 Inch | 32.715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh