

GATES
GATES
3028V386
GATES GATES
Description
3028V386 VARIABLE SPEED BELT ; 20/PAK
30 Degree Angle Series; Variable Speed Style; 38.6" Pitch Length; 1-7/8" Width; 39.4" Outside Length; Polyester Tensile Material
Part #
98000529
BDI #
1103686
Details
380.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3028V386/p/1103686
Your Price
$ 380.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.78
EAN
0072053268485
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3028V386
Manufacturer Internal Number
9800-0529
Weight / LBS
1.97
Long Description
30 Degree Angle Series; Variable Speed Style; 38.6" Pitch Length; 1-7/8" Width; 39.4" Outside Length; Polyester Tensile Material
Belt Pitch Length
38.6 Inch | 980.44 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
39.4 Inch | 1,000.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh