GATES
								GATES
							
						
					30C3596
				 
				GATES GATES
Description
						
                            
								30C3596 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE C12
Belt, Variable Speed; 31 Degree Angle; 35.964" Belt Pitch Length; 1-5/16" Belt Width; 37-1/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	98231045
							BDI #
						
	                      	20914080
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/30C3596/p/20914080
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111802
					Weight / Kilogram
				0.191
					EAN
				0770075677796
					Product Group - BDI
				M02356
					Belt Series
				
					31 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Carbon Fibre
			Outer Material
				
					Rubber
			Other Features
				
					CVT Belt
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Weight / LBS
				
					0.42
			Long Description
				
					Belt, Variable Speed; 31 Degree Angle; 35.964" Belt Pitch Length; 1-5/16" Belt Width; 37-1/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					35.964 Inch | 913.486 Millimeter
			Belt Width
				
					1.313 Inch | 33.35 Millimeter
			Belt Outside Length
				
					37.125 Inch | 942.975 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

