OPTIBELT
OPTIBELT
30X10X1035
OPTIBELT OPTIBELT
Description
30X10X1035 V-BELT ; RAW EDGE COGGED
27 Degree Angle; Variable Speed; 1035MM Pitch Length; 30MM Belt Width; 1097.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
30X10X1035
BDI #
1064121
Details
165.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/30X10X1035/p/1064121
Your Price
$ 165.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.299
EAN
4014486197242
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
30X10X1035
Manufacturer Internal Number
30X10X1035
Long Description
27 Degree Angle; Variable Speed; 1035MM Pitch Length; 30MM Belt Width; 1097.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
43.222 Inch | 1097.832 Millimeter
Belt Pitch Length
40.748 Inch | 1035 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh