MEGADYNE GROUP
MEGADYNE GROUP
3226V1023
MEGADYNE GROUP MEGADYNE GROUP
Description
3226V1023 VARIABLE SPEED BELT ; 2IN WD 103.4IN OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 102.3" Pitch Length; 2" Width; 103.4" Outside Length; Polyester Tensile Material
Part #
3226V1023
BDI #
537149
Details
462.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V1023/p/537149
Your Price
$ 462.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.191
EAN
0746041195472
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3226V1023
Long Description
26 Degree Angle Series; Variable Speed Style; 102.3" Pitch Length; 2" Width; 103.4" Outside Length; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
102.3 Inch | 2,598.42 Millimeter
Belt Outside Length
103.4 Inch | 2,626.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


