TB WOODS
TB WOODS
3226V395
TB WOODS TB WOODS
Description
3226V395 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 39-1/2" Pitch Length; 2" Width; 40.3" Outside Length; Kevlar Tensile Material
Part #
3226V395
BDI #
995859
Details
796.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V395/p/995859
Your Price
$ 796.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.811
EAN
0698672793124
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3226V395
Weight / LBS
1.8
Long Description
26 Degree Angle Series; Variable Speed Style; 39-1/2" Pitch Length; 2" Width; 40.3" Outside Length; Kevlar Tensile Material
Belt Outside Length
40.3 Inch | 1,023.62 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
39.5 Inch | 1,003.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh