

GATES
GATES
3226V400
GATES GATES
Description
3226V400 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 40" Pitch Length; 2" Width; 41.1" Outside Length; Polyester Tensile Material
Part #
98000012
BDI #
1103923
Details
643.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V400/p/1103923
Your Price
$ 643.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.95
EAN
0072053269444
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3226V400
Manufacturer Internal Number
9800-0012
Weight / LBS
2.29
Long Description
26 Degree Angle Series; Variable Speed Style; 40" Pitch Length; 2" Width; 41.1" Outside Length; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
41.1 Inch | 1,043.94 Millimeter
Belt Pitch Length
40 Inch | 1,016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh