TB WOODS
TB WOODS
3226V439
TB WOODS TB WOODS
Description
3226V439 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 43.9" Pitch Length; 2" Width; 44.7" Outside Length; Kevlar Tensile Material
Part #
3226V439
BDI #
983554
Details
843.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V439/p/983554
Your Price
$ 843.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.901
EAN
0698672793155
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3226V439
Weight / LBS
2
Long Description
26 Degree Angle Series; Variable Speed Style; 43.9" Pitch Length; 2" Width; 44.7" Outside Length; Kevlar Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
44.7 Inch | 1,135.38 Millimeter
Belt Pitch Length
43.9 Inch | 1,115.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


