TB WOODS
TB WOODS
3226V505
TB WOODS TB WOODS
Description
3226V505 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 50-1/2" Pitch Length; 2" Width; 51.4" Outside Length; Kevlar Tensile Material
Part #
3226V505
BDI #
997728
Details
862.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V505/p/997728
Your Price
$ 862.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.033
EAN
0698672793186
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3226V505
Weight / LBS
2.3
Long Description
26 Degree Angle Series; Variable Speed Style; 50-1/2" Pitch Length; 2" Width; 51.4" Outside Length; Kevlar Tensile Material
Belt Outside Length
51.4 Inch | 1,305.56 Millimeter
Belt Pitch Length
50.5 Inch | 1,282.7 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


