

GATES
GATES
3226V585
GATES GATES
Description
3226V585 VARIABLE SPEED BELT
26 Degree Angle Series; Variable Speed Style; 58-1/2" Pitch Length; 2" Width; 59.4" Outside Length; Polyester Tensile Material
Part #
98000542
BDI #
1103931
Details
639.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V585/p/1103931
Your Price
$ 639.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.32
EAN
0072053269574
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3226V585
Manufacturer Internal Number
9800-0542
Weight / LBS
3.56
Long Description
26 Degree Angle Series; Variable Speed Style; 58-1/2" Pitch Length; 2" Width; 59.4" Outside Length; Polyester Tensile Material
Belt Pitch Length
58.5 Inch | 1,485.9 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
59.4 Inch | 1,508.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh