TIMKEN
TIMKEN
3226V585
TIMKEN TIMKEN
Description
3226V585 VARIABLE SPEED COG-BELT ; 101738456
26 Degree Angle; Variable Speed; 58-1/2" Pitch Length; 2" Belt Width; 59.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3226V585
BDI #
17058815
Details
494.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V585/p/17058815
Your Price
$ 494.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.247
EAN
0785201764271
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3226V585
Weight / LBS
3.274
Long Description
26 Degree Angle; Variable Speed; 58-1/2" Pitch Length; 2" Belt Width; 59.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
58.5 Inch | 1,485.9 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
59.4 Inch | 1,508.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


