DODGE
DODGE
3226V723
DODGE DODGE
Description
3226V723 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 72.3" Pitch Length; 2" Belt Width; 73.4" Outside Length; Polyester Tensile Material
Part #
109042
BDI #
254186
Details
271.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V723/p/254186
Your Price
$ 271.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.4
EAN
0782475075614
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
26 Degree Angle; Variable Speed; 72.3" Pitch Length; 2" Belt Width; 73.4" Outside Length; Polyester Tensile Material
Belt Outside Length
73.4 Inch | 1,864.36 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
72.3 Inch | 1,836.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


