DODGE
DODGE
3226V963
DODGE DODGE
Description
3226V963 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 96.3" Pitch Length; 2" Belt Width; 97.4" Outside Length; Polyester Tensile Material
Part #
109761
BDI #
254328
Details
352.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V963/p/254328
Your Price
$ 352.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.3
EAN
0782475080175
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
26 Degree Angle; Variable Speed; 96.3" Pitch Length; 2" Belt Width; 97.4" Outside Length; Polyester Tensile Material
Belt Outside Length
97.4 Inch | 2,473.96 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
96.3 Inch | 2,446.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


