TB WOODS
TB WOODS
3230HV570
TB WOODS TB WOODS
Description
3230HV570 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 57" Pitch Length; 2" Width; 58.1" Outside Length; Kevlar Tensile Material
Part #
3230HV570
BDI #
992293
Details
887.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV570/p/992293
Your Price
$ 887.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.531
EAN
0698672793568
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3230HV570
Weight / LBS
3.4
Long Description
30 Degree Angle Series; Variable Speed Style; 57" Pitch Length; 2" Width; 58.1" Outside Length; Kevlar Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
57 Inch | 1,447.8 Millimeter
Belt Outside Length
58.1 Inch | 1,475.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh