TB WOODS
TB WOODS
3230HV613
TB WOODS TB WOODS
Description
3230HV613 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 61.3" Pitch Length; 2" Width; 62.4" Outside Length; Kevlar Tensile Material
Part #
3230HV613
BDI #
985575
Details
901.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV613/p/985575
Your Price
$ 901.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.644
EAN
0698672793599
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3230HV613
Weight / LBS
3.6
Long Description
30 Degree Angle Series; Variable Speed Style; 61.3" Pitch Length; 2" Width; 62.4" Outside Length; Kevlar Tensile Material
Belt Pitch Length
61.3 Inch | 1,557.02 Millimeter
Belt Outside Length
62.4 Inch | 1,584.96 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


