CONTINENTAL
CONTINENTAL
3230HV626-S
CONTINENTAL CONTINENTAL
Description
3230HV626-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 30D ANGLE 62
30 Degree Angle Series; Variable Speed Style; 62.6" Pitch Length; 2" Width; 63.7" Outside Length; Kevlar Tensile Material
Part #
20044458
BDI #
401096
Details
576.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV626-S/p/401096
Your Price
$ 576.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.416
EAN
0037256062049
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.53
Long Description
30 Degree Angle Series; Variable Speed Style; 62.6" Pitch Length; 2" Width; 63.7" Outside Length; Kevlar Tensile Material
Belt Pitch Length
62.6 Inch | 1,590.04 Millimeter
Belt Outside Length
63.7 Inch | 1,617.98 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


