TIMKEN
TIMKEN
3230HV644
TIMKEN TIMKEN
Description
3230HV644 VARIABLE SPEED COG-BELT ; 101738476
30 Degree Angle; Variable Speed; 64.4" Pitch Length; 2" Belt Width; 65-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3230HV644
BDI #
17058831
Details
509.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV644/p/17058831
Your Price
$ 509.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.656
EAN
0785201764455
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3230HV644
Weight / LBS
4.596
Long Description
30 Degree Angle; Variable Speed; 64.4" Pitch Length; 2" Belt Width; 65-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
64.4 Inch | 1,635.76 Millimeter
Belt Outside Length
65.5 Inch | 1,663.7 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


