DODGE
DODGE
3230HV670
DODGE DODGE
Description
3230HV670 VARIABLE SPEED BELT
Variable Speed Belt; 30 Degree Angle; 67" Pitch Length; 2" Belt Width; 68.1" Outside Length; Polyester Tensile Material
Part #
109798
BDI #
254332
Details
267.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV670/p/254332
Your Price
$ 267.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.54
EAN
0782475080519
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 30 Degree Angle; 67" Pitch Length; 2" Belt Width; 68.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
67 Inch | 1701.8 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
68.1 Inch | 1729.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


