TB WOODS
TB WOODS
3230HV960
TB WOODS TB WOODS
Description
3230HV960 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 96" Pitch Length; 2" Width; 97.1" Outside Length; Kevlar Tensile Material
Part #
3230HV960
BDI #
988056
Details
1029.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV960/p/988056
Your Price
$ 1,029.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.564
EAN
0698672793711
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3230HV960
Weight / LBS
5.7
Long Description
30 Degree Angle Series; Variable Speed Style; 96" Pitch Length; 2" Width; 97.1" Outside Length; Kevlar Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
96 Inch | 2,438.4 Millimeter
Belt Outside Length
97.1 Inch | 2,466.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


