TB WOODS
TB WOODS
3230V481
TB WOODS TB WOODS
Description
3230V481 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 48.1" Pitch Length; 2" Width; 48.9" Outside Length; Kevlar Tensile Material
Part #
3230V481
BDI #
995323
Details
874.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V481/p/995323
Your Price
$ 874.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.178
EAN
0698672793322
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3230V481
Weight / LBS
2.6
Long Description
30 Degree Angle Series; Variable Speed Style; 48.1" Pitch Length; 2" Width; 48.9" Outside Length; Kevlar Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
48.9 Inch | 1,242.06 Millimeter
Belt Pitch Length
48.1 Inch | 1,221.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


