TIMKEN
TIMKEN
3230V553
TIMKEN TIMKEN
Description
3230V553 VARIABLE SPEED COG-BELT ; 101806270
Variable Speed Belt; 30 Degree Angle; 55.3" Pitch Length; 2" Width; Rubber and Fabric Outer Material
Part #
3230V553
BDI #
22456111
Details
480.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V553/p/22456111
Your Price
$ 480.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.756
EAN
0070964245977
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Outer Material
Rubber and Fabric
Other Features
Cog Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Long Description
Variable Speed Belt; 30 Degree Angle; 55.3" Pitch Length; 2" Width; Rubber and Fabric Outer Material
Belt Pitch Length
55.3 Inch | 1404.62 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



