MEGADYNE GROUP
MEGADYNE GROUP
3230V821
MEGADYNE GROUP MEGADYNE GROUP
Description
3230V821 VARIABLE SPEED BELT ; 2IN WD 83IN OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 82.1" Pitch Length; 2" Width; Polyester Tensile Material
Part #
3230V821
BDI #
537242
Details
359.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V821/p/537242
Your Price
$ 359.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.232
EAN
0746041195977
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3230V821
Long Description
30 Degree Angle Series; Variable Speed Style; 82.1" Pitch Length; 2" Width; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
82.1 Inch | 2,085.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh