

GATES
GATES
3236HV702
GATES GATES
Description
3236HV702 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 70.2" Pitch Length; 2" Width; 71.3" Outside Length; Polyester Tensile Material
Part #
98000048
BDI #
1103981
Details
611.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3236HV702/p/1103981
Your Price
$ 611.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.13
EAN
0072053269895
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3230HV702
Manufacturer Internal Number
9800-0048
Weight / LBS
4.7
Long Description
30 Degree Angle Series; Variable Speed Style; 70.2" Pitch Length; 2" Width; 71.3" Outside Length; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
71.3 Inch | 1,811.02 Millimeter
Belt Pitch Length
70.2 Inch | 1,783.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh