MEGADYNE GROUP
MEGADYNE GROUP
3236V643
MEGADYNE GROUP MEGADYNE GROUP
Description
3236V643 VARIABLE SPEED BELT ; 2" WD 65.4" OUTSIDE LG
36 Degree Angle Series; Variable Speed Style; 64.3" Pitch Length; 2" Width; Polyester Tensile Material
Part #
3236V643
BDI #
537248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3236V643/p/537248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041196035
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3236V643
Long Description
36 Degree Angle Series; Variable Speed Style; 64.3" Pitch Length; 2" Width; Polyester Tensile Material
Belt Pitch Length
64.3 Inch | 1,633.22 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh