CONTINENTAL
CONTINENTAL
3430V424-S
CONTINENTAL CONTINENTAL
Description
3430V424-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 30 DEG ANGLE
30 Degree Angle Series; Variable Speed Style; 42.4" Pitch Length; 2-1/8" Width; 43.3" Outside Length; Kevlar Tensile Material
Part #
20044482
BDI #
401120
Details
538.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3430V424-S/p/401120
Your Price
$ 538.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.925
EAN
0037256062186
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.98
Long Description
30 Degree Angle Series; Variable Speed Style; 42.4" Pitch Length; 2-1/8" Width; 43.3" Outside Length; Kevlar Tensile Material
Belt Width
2.125 Inch | 53.975 Millimeter
Belt Outside Length
43.3 Inch | 1,099.82 Millimeter
Belt Pitch Length
42.4 Inch | 1,076.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


