GATES
GATES
3430V493
GATES GATES
Description
3430V493 VARIABLE SPEED BELT ; 30 DEGREE ANGLE 49.3" PITCH LEN 16/PAK
V Belt; Multi-Speed Belt; 2-1/8" Top Width; 50.1" Outside Length; 30 Deg Angle; Bandless Construction; 2.75LBS Weight
Part #
98040879
BDI #
15083717
Details
763.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3430V493/p/15083717
Your Price
$ 763.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1
EAN
0072053270860
Product Group - BDI
M02236
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Chloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3430V493
Manufacturer Internal Number
9804-0879
Weight / LBS
2.75
Long Description
V Belt; Multi-Speed Belt; 2-1/8" Top Width; 50.1" Outside Length; 30 Deg Angle; Bandless Construction; 2.75LBS Weight
Belt Width
2.125 Inch | 53.975 Millimeter
Belt Outside Length
50.1 Inch | 1272.54 Millimeter
Belt Pitch Length
49.3 Inch | 1252.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


