TIMKEN
TIMKEN
3432V456
TIMKEN TIMKEN
Description
3432V456 VARIABLE SPEED COG-BELT ; 101738494
32 Degree Angle; Variable Speed; 45.6" Pitch Length; 2-1/8" Belt Width; 46-1/2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
3432V456
BDI #
17058849
Details
470.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3432V456/p/17058849
Your Price
$ 470.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.933
EAN
0785201765797
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3432V456
Weight / LBS
2.605
Long Description
32 Degree Angle; Variable Speed; 45.6" Pitch Length; 2-1/8" Belt Width; 46-1/2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
46.5 Inch | 1,181.1 Millimeter
Belt Pitch Length
45.6 Inch | 1,158.24 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


