DODGE
DODGE
3432V456
DODGE DODGE
Description
3432V456 VARIABLE SPEED BELT
32 Degree Angle; Variable Speed; 45.6" Pitch Length; 2-1/8" Belt Width; 46-1/2" Outside Length; Polyester Tensile Material
Part #
109809
BDI #
254334
Details
244.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3432V456/p/254334
Your Price
$ 244.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.95
EAN
0782475080625
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
32 Degree Angle; Variable Speed; 45.6" Pitch Length; 2-1/8" Belt Width; 46-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
45.6 Inch | 1,158.24 Millimeter
Belt Outside Length
46.5 Inch | 1,181.1 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


