TB WOODS
TB WOODS
3432V480
TB WOODS TB WOODS
Description
3432V480 VARIABLE SPEED BELT
32 Degree Angle Series; Variable Speed Style; 48" Pitch Length; 2-1/8" Width; 48.8" Outside Length; Kevlar Tensile Material
Part #
3432V480
BDI #
990934
Details
877.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3432V480/p/990934
Your Price
$ 877.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.028
EAN
0698672793797
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3432V480
Weight / LBS
2.3
Long Description
32 Degree Angle Series; Variable Speed Style; 48" Pitch Length; 2-1/8" Width; 48.8" Outside Length; Kevlar Tensile Material
Belt Outside Length
48.8 Inch | 1,239.52 Millimeter
Belt Pitch Length
48 Inch | 1,219.2 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


