TB WOODS
TB WOODS
3432V528
TB WOODS TB WOODS
Description
3432V528 VARIABLE SPEED BELT
32 Degree Angle Series; Variable Speed Style; 52.8" Pitch Length; 2-1/8" Width; 53.4" Outside Length; Kevlar Tensile Material
Part #
3432V528
BDI #
998143
Details
896.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3432V528/p/998143
Your Price
$ 896.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.133
EAN
0698672793810
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3432V528
Weight / LBS
2.5
Long Description
32 Degree Angle Series; Variable Speed Style; 52.8" Pitch Length; 2-1/8" Width; 53.4" Outside Length; Kevlar Tensile Material
Belt Outside Length
53.4 Inch | 1,356.36 Millimeter
Belt Pitch Length
52.8 Inch | 1,341.12 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


