

GATES
GATES
3436V404
GATES GATES
Description
3436V404 VARIABLE SPEED BELT ; 16/PAK
36 Degree Angle Series; Variable Speed Style; 40.4" Pitch Length; 2-1/8" Width; 41.3" Outside Length; Polyester Tensile Material
Part #
98040364
BDI #
1104510
Details
707.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3436V404/p/1104510
Your Price
$ 707.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.031
EAN
0072053237993
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3436V404
Manufacturer Internal Number
9804-0364
Weight / LBS
2.02
Long Description
36 Degree Angle Series; Variable Speed Style; 40.4" Pitch Length; 2-1/8" Width; 41.3" Outside Length; Polyester Tensile Material
Belt Pitch Length
40.4 Inch | 1,026.16 Millimeter
Belt Width
2.125 Inch | 53.975 Millimeter
Belt Outside Length
41.3 Inch | 1,049.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh