GATES
GATES
34C3596
GATES GATES
Description
34C3596 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 32 Degree Angle; 35.961" Belt Pitch Length; 1-11/32" Belt Width; 37-1/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
34C3596
BDI #
20914066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/34C3596/p/20914066
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.417
EAN
0770075637097
Product Group - BDI
M02356
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.92
Long Description
Belt, Variable Speed; 32 Degree Angle; 35.961" Belt Pitch Length; 1-11/32" Belt Width; 37-1/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
37.125 Inch | 942.975 Millimeter
Belt Pitch Length
35.961 Inch | 913.409 Millimeter
Belt Width
1.344 Inch | 34.138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


