

GATES
GATES
3636V479
GATES GATES
Description
3636V479 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 47.9" Pitch Length; 2-1/4" Width; 48.8" Outside Length; Polyester Tensile Material
Part #
98000361
BDI #
1104794
Details
685.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3636V479/p/1104794
Your Price
$ 685.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.5
EAN
0072053271942
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3636V479
Manufacturer Internal Number
9800-0361
Weight / LBS
3.89
Long Description
36 Degree Angle Series; Variable Speed Style; 47.9" Pitch Length; 2-1/4" Width; 48.8" Outside Length; Polyester Tensile Material
Belt Pitch Length
47.9 Inch | 1,216.66 Millimeter
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Outside Length
48.8 Inch | 1,239.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh