TIMKEN
TIMKEN
3636V479
TIMKEN TIMKEN
Description
3636V479 VARIABLE SPEED COG-BELT ; 101738498
36 Degree Angle; Variable Speed; 47.9" Pitch Length; 2-1/4" Belt Width; 48.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
3636V479
BDI #
17058852
Details
526.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3636V479/p/17058852
Your Price
$ 526.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.131
EAN
0785201767234
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3636V479
Weight / LBS
3.141
Long Description
36 Degree Angle; Variable Speed; 47.9" Pitch Length; 2-1/4" Belt Width; 48.8" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Outside Length
48.8 Inch | 1,239.52 Millimeter
Belt Pitch Length
47.9 Inch | 1,216.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


