CONTINENTAL
CONTINENTAL
3726V558-S
CONTINENTAL CONTINENTAL
Description
3726V558-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE
26 Degree Angle Series; Variable Speed Style; 55.8" Pitch Length; 2-5/16" Width; 56.9" Outside Length; Kevlar Tensile Material
Part #
20044493
BDI #
401131
Details
657.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3726V558-S/p/401131
Your Price
$ 657.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.534
EAN
0037256062292
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.37
Long Description
26 Degree Angle Series; Variable Speed Style; 55.8" Pitch Length; 2-5/16" Width; 56.9" Outside Length; Kevlar Tensile Material
Belt Outside Length
56.9 Inch | 1,445.26 Millimeter
Belt Pitch Length
55.8 Inch | 1,417.32 Millimeter
Belt Width
2.312 Inch | 58.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


