Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3826V465 https://www.bdiexpress.com/medias/INDDODBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODd8aW1hZ2UvanBlZ3xhR1V3TDJnMk5pOHhNRGN6TVRNME5qY3lNamcwTmk5SlRrUkVUMFJDVEZSWVdGaGZWbE5RUkY4ek1EQjRNekF3TG1wd1p3fDBkZTgxMTcwZDJjN2QwNTE4YzkxMDM4Y2Y1ZTBhNGQ3NjQyODhkZTAxMThmNWQ1ODllYWY0ZDJmODlkMzkwMzM
254337 Drive Belts Variable Speed 

DODGE DODGE

3826V465

Description

3826V465 VARIABLE SPEED BELT

Variable Speed Belt; 26 Degree Angle; 46.5" Pitch Length; 2.375" Belt Width; 47.5" Outside Length; Polyester Tensile Material

Part #

109824

BDI #
254337

Details

309.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 309.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.18
EAN
0782475080724
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Variable Speed Belt; 26 Degree Angle; 46.5" Pitch Length; 2.375" Belt Width; 47.5" Outside Length; Polyester Tensile Material
Belt Outside Length
47.5 Inch | 1206.5 Millimeter
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Pitch Length
46.5 Inch | 1181.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh